71-3/4 x 59-3/4 in. Thermal Air Drop-In Bathtub with Center Drain in Oyster
Fuzion® 71-3/4 x 59-3/4 in. Thermal Air Drop-In Bathtub with Center Drain in Oyster
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with drop-in or undermount installations. For drop-in installations, an optional wood deck is offered in teak, wenge, or unfinished
- Infinity Edge twist and turn drain system in chrome
- 15 flush mounted, adjustable whirlpool jets for maximum hydrotherapy
- Limited Lifetime Warranty
- Customizable intensity and directionality
- Chromatherapy features LED lighting to restore balance and well-being.
- Exclusive TRU-LEVEL® pre-leveled base for ease of installation
- High-gloss acrylic with fiberglass backing for life long durability
- The CLEANLINE® System is engineered to provide a cleaner bathing experience in all JACUZZI® experience bathtubs
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 148 gal
- Collection:
- Fuzion®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Oyster
- Depth:
- 20-1/2 in
- Drain Location:
- Center
- Height:
- 24 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in, Undermount
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 15
- Number of Occupants:
- 2
- Overall Length:
- 71-3/4 in
- Overall Width:
- 59-3/4 in
- Pump Location:
- Right
- Tub Depth:
- 20-1/2 in
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 207 lb