Fuzion® 71-3/4 x 59-3/4 in. Whirlpool Drop-In Bathtub with Center Drain in White

Part #JFUZ7260ACR4CXW  |  Item #4051426  |  Manufacturer Part #FUZ7260ACR4CXW

$ 4,947.68 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets positioned around the perimeter and interior of the bathing well providing a subtle caressing massage
  • Compatible with drop-in or undermount installations. For drop-in installations, an optional wood deck is offered in teak, wenge, or unfinished
  • Infinity Edge twist and turn drain system in chrome
  • High-gloss acrylic with fiberglass backing for life long durability
  • Chromatherapy features LED lighting to restore balance and well-being.
  • Exclusive TRU-LEVEL® pre-leveled base for ease of installation
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Limited Lifetime Warranty
  • The automated AUTO DRI™ feature drives excess water from air lines

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 148 gal

Collection: Fuzion®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 20-1/2 in

Drain Location: Center

Height: 24 in

IAPMO Listed: Yes

Installation Type: [Drop-in, Undermount]

Material: Acrylic

NSF Certified: Yes

Number of Occupants: 2

Overall Length: 71-3/4 in

Overall Width: 59-3/4 in

Pump Location: Right

Size: 71-3/4 in x 59-3/4 in

Tub Depth: 20-1/2 in

UL Listed: No

Volts: 120V

Watts: 800

Weight: 200