JACUZZI®
Fuzion® 71-3/4 x 59-3/4 in. Whirlpool Drop-In Bathtub with Center Drain in White
Part #JFUZ7260WCD4IWW | Item #4050261 | Manufacturer Part #FUZ7260WCD4IWW
Product Details
- 2 zones comprised of 23 flush mounted, adjustable whirlpool jets for maximum hydrotherapy
- Compatible with drop-in or undermount installations. For drop-in installations, an optional wood deck is offered in teak, wenge, or unfinished
- Infinity Edge twist and turn drain system in chrome
- High-gloss acrylic with fiberglass backing for life long durability
- Exclusive TRU-LEVEL® pre-leveled base for ease of installation
- Customizable intensity and directionality
- ILLUMATHERAPY features LED lighting to restore balance and well-being.
- Limited Lifetime Warranty
- The CLEANLINE® System is engineered to provide a cleaner bathing experience in all JACUZZI® experience bathtubs
Documents
Specifications
ADA Compliant: No
AMP: 20
ANSI Specifications: Yes
ASME Specifications: Yes
Bathtub Shape: Rectangle
Bathtub Type: Whirlpool
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 148 gal
Collection: Fuzion®
Color Finish: White
Color Finish Category: Whites
Configuration: Whirlpool
Depth: 20-1/2 in
Drain Location: Center
Height: 24 in
IAPMO Listed: No
Installation Type: [Drop-in, Undermount]
Material: Acrylic
NSF Certified: Yes
Number Of Jets: 23
Number of Occupants: 2
Overall Length: 71-3/4 in
Overall Width: 59-3/4 in
Pump Location: Reversible
Size: 71-3/4 in x 59-3/4 in
Tub Depth: 20-1/2 in
UL Listed: No
Volts: 240V
Weight: 242