71 x 35 in. Wood Frame with No Control Cut-Out in Wenge
Fuzion® 71 x 35 in. Wood Frame with No Control Cut-Out in Wenge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- Balanced 360? balanced air flow system for a whole body experience
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- Brand Model Compatibility:
- Fuzion® 7242 Whirlpool
- CARB OTC LEED Compliant:
- No
- Collection:
- Fuzion®
- Color Finish Category:
- Browns
- Color Finish Name:
- Wenge
- GSA Approved:
- No
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Length:
- 70-14/25 in
- Material:
- MDF
- Weight:
- 38 lb
- Width:
- 35-19/50 in