JACUZZI® Fuzion® 72 x 42 in. 11-Jet Acrylic Rectangle Drop-In or Undermount Spa Combination Bathtub with Center Drain and J4 Luxury Control in White

JFUZ7242CCR4IHW

Manufacturer Part #: FUZ7242CCR4IHW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 11 flush mounted, adjustable whirlpool jets and numerous air inlets throughout the bathing well provide maximum hydrotherapy
  • Compatible with drop-in or undermount installations. For drop-in installations, an optional wood deck is offered in teak, wenge, or unfinished
  • Infinity Edge twist and turn drain system in chrome
  • High-gloss acrylic with fiberglass backing for life long durability
  • Exclusive TRU-LEVEL® pre-leveled base for ease of installation
  • The automated AUTO DRI™ feature drives excess water from air lines
  • ILLUMATHERAPY features LED lighting to restore balance and well-being.
  • Limited Lifetime Warranty
  • The CLEANLINE® System is engineered to provide a cleaner bathing experience in all JACUZZI® experience bathtubs

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
ANSI Specifications
Yes
Bathtub Shape
Rectangle
CSA Certified
Yes
Capacity
108 gal
Collection
Fuzion®
Configuration
Whirlpool
Depth
20-3/4 in
Drain Location
Center
Height
24 in
IAPMO Listed
No
Installation Type
Drop-in, Undermount
NSF Specifications
Yes
Number Of Jets
11
Overall Width
42 in
Pump Location
Right
UL Listed
No
Volts
240V
Watts
900
Weight
199

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday