Fuzion® 72 x 42 in. Drop-In Bathtub with Center Drain in Oyster

Part #JFUZ7242BCX2CXY  |  Item #4050153  |  Manufacturer Part #FUZ7242BCX2CXY

$ 2,553.40 EACH
(Pricing is for Oyster)

Color/Finish:
Oyster

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ergonomic design cradles the bather and included pillow allows for maximum relaxation
  • Compatible with drop-in or undermount installations. For drop-in installations, an optional wood deck is offered in teak, wenge, or unfinished
  • Infinity Edge twist and turn drain system in chrome
  • High-gloss acrylic with fiberglass backing for life long durability
  • Chromatherapy features LED lighting to restore balance and well-being.
  • Exclusive TRU-LEVEL® pre-leveled base for ease of installation
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Limited Lifetime Warranty
  • JACUZZI Epsom Salt Compatible

Specifications

ADA Compliant: No

AMP: [15, 20]

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 94 gal

Collection: Fuzion®

Color Finish: Oyster

Color Finish Category: Neutrals

Configuration: Soaker

Depth: 20-3/4 in

Drain Location: Center

GSA Approved: No

Height: 24 in

IAPMO Listed: No

Installation Type: [Drop-in, Undermount]

Material: Acrylic

NSF Specifications: Yes

Number of Occupants: 2

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in

Tub Depth: 20-3/4 in

UL Listed: No

Volts: 120V

Weight: 92