JACUZZI®

Fuzion® 72 x 42 in. Optional Wood Frame for Jacuzzi Fuzion 7242 Whirlpool and Salon Spa in Teak

Part #JGU05936  |  Manufacturer Part #GU05936

Color/Finish:
Teak

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Documents

Specifications

Brand Model Compatibility: Fuzion® 7242 Whirlpool

CARB OTC LEED Compliant: No

Collection: Fuzion®

Color Finish: Teak

Color Finish Category: Neutrals

GSA Approved: No

Height: 1-1/4 in

IAPMO Listed: No

Length: 72 in

Material: MDF

Weight: 38

Width: 42 in