JACUZZI® Fuzion® 72 x 60 in. Wood Frame with Single Zone Control Cutout in Teak

JHB74936

Manufacturer Part #: HB74936

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

SPECIFICATIONS

Brand Model Compatibility
Fuzion® 7260 Whirlpool
Collection
Fuzion®
GSA Approved
No
Height
1-1/4 in
IAPMO Listed
No
Weight
41
Width
60 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday