JACUZZI®

Fuzion® Wood Frame in Wenge

Part #JHB74935  |  Item #4051351  |  Manufacturer Part #HB74935

$ 1,400.12 EACH

Color/Finish:
Wenge

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Fuzion®

Color Finish: Wenge

Color Finish Category: Browns

GSA Approved: No

Height: 1-1/4 in

IAPMO Listed: No

Length: 72 in

Material: MDF

Weight: 41

Width: 60 in