Wood Frame Salon Spa Combination in Wenge

You last purchased this on
 
JACUZZI®

Fuzion® Wood Frame Salon Spa Combination in Wenge

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Fuzion® Wood Frame Salon Spa Combination in Wenge

  • Fast #
  • Part #JGU05935
  • Item #3709521
  • Manufacturer Part #GU05935
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Wenge Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • Balanced 360? balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Fuzion®
Color Finish Category:
Browns
Color Finish Name:
Wenge
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed -:
No
Length:
72 in
Material:
MDF
Weight:
38 lb
Width:
42 in