JACUZZI®

Ileana™ 67 x 30 in. Freestanding Oval Bathtub in Gloss White

Part #JILF6730BUXXXXG  |  Manufacturer Part #ILF6730BUXXXXG

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Sculpted Stone™

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 87 gal

Collection: Ileana™

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 17-7/50 in

Drain Location: Universal

GSA Approved: No

Height: 24-41/100 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 66-93/100 in

Material: Luxecast™ Solid Surface

NSF Specifications: Yes

Tub Depth: 17-7/50 in

UL Listed: No

Weight: 202

Width: 30-3/10 in