JACUZZI®

Jet Assembly Repair Kit

Part #JHC31940  |  Manufacturer Part #HC31940

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

Length: 2-5/8 in

Material: Plastic

NSF Certified: No

NSF Specifications: No

Product Type: Jet

Type: Jet

UL Listed: No