0 items

Jacuzzi Era™ Jet Ring Kit

JGU448

Color Finish

Starting at $54.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Era™
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
1-1/10 in
IAPMO Listed
No
Length
4-1/2 in
Material
Plastic
Trim Only
Yes
WaterSense Labeled
No
Width
4-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday