JACUZZI®
Jet Ring Trim Kit in Polished Chrome 4-Piece
Part #JTP78827 | Manufacturer Part #TP78827
Product Details
- Balanced 360˚ balanced air flow system for a whole body experience
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
ADA Compliant: No
ANSI Specifications: Yes
ASME Specifications: Yes
CARB OTC LEED Compliant: No
CSA Certified: Yes
Color Finish: Chrome
Color Finish Category: Chromes
GSA Approved: No
Height: 4 in
IAPMO Listed: No
Length: 6 in
Material: Plastic
Material Type: ABS
NSF Specifications: Yes
Watts: 800
Weight: 1/2
Width: 6 in