60 in. x 32 in. Air Bath Alcove Bathtub with Left Drain in White

You last purchased this on
 
JACUZZI®

Linea® 60 in. x 32 in. Air Bath Alcove Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Linea® 60 in. x 32 in. Air Bath Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #JLNS6032ALR2XXW
  • Item #4928788
  • Manufacturer Part #LNS6032ALR2XXW
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Clean-line, minimalist design
  • Sleek linear overflow drain
  • Whisper+ Technology™ upgrade reduces whirlpool noise and vibration up to 66% compared to standard whirlpool systems
  • Heated air blower keeps water pleasurably warm
  • 360° Air inlets ensure a whole body experience
  • Small air bubbles provide soothing massage
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15
Above Floor Rough:
No
Application:
Residential
BAA Compliant:
Yes
Basin Depth:
18 in
Basin Length:
52-3/23 in
Basin Shape:
Rectangle
Basin Width:
23 in
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
Capacity:
53 gal
Collection:
Linea®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
Drain Opening:
4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Skirted
Material:
Acrylic
NSF Certified:
No
Number of Jets:
8
Number of Occupants:
1
Overall Height:
19-1/2 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Linear
Pump Location:
Right
Soaking Depth:
15 in
UL Listed:
No
Volts:
120V
Weight:
70 lb
cUPC Certified:
No