JACUZZI®
Linea® 60 x 32 in. Skirted Whirlpool with Left Hand Drain in Oyster
Part #JLNS6032WLR2CHYY | Item #5079452 | Manufacturer Part #LNS6032WLR2CHYY
Product Details
- Durable high-gloss acrylic material
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
ADA Compliant: No
AMP: 15
ANSI Specifications: Yes
ASME Specifications: Yes
Bathtub Shape: Rectangle
Bathtub Type: Whirlpool
CSA Certified: Yes
Capacity: 53 gal
Collection: Linea®
Color Finish: Oyster
Color Finish Category: Neutrals
Configuration: Whirlpool
Depth: 17 in
Drain Location: End
Height: 19-1/2 in
IAPMO Listed: Yes
Installation Type: Skirted
Length: 60 in
Material: Acrylic
NSF Certified: Yes
Number Of Jets: 8
Number of Occupants: 1
Pump Location: Right
Size: 60 in x 32 in
Tub Depth: 17 in
Volts: 120V
Weight: 70
Width: 32 in