60 x 32 in. Skirted Whirlpool with Right Hand Drain in Oyster and Polished Chrome
Linea® 60 x 32 in. Skirted Whirlpool with Right Hand Drain in Oyster and Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Limited Lifetime Warranty
- Industry-leading jet performance and design
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CSA Certified:
- Yes
- Capacity:
- 53 gal
- Collection:
- Linea®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Oyster/Polished Chrome
- Configuration:
- Whirlpool
- Depth:
- 17 in
- Drain Location:
- Right
- Height:
- 19-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Skirted
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Pump Location:
- Left
- Size:
- 60 in x 32 in
- Tub Depth:
- 17 in
- Volts:
- 120V
- Weight:
- 70 lb
- Width:
- 32 in