60 in. x 32 in. Whirlpool Alcove Bathtub with Left Drain in White with Polished Chrome

You last purchased this on
 
JACUZZI®

Linea® 60 in. x 32 in. Whirlpool Alcove Bathtub with Left Drain in White with Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Linea® 60 in. x 32 in. Whirlpool Alcove Bathtub with Left Drain in White with Polished Chrome

  • Fast #
  • Part #JLNS6032WLR2XXWC
  • Item #5079461
  • Manufacturer Part #LNS6032WLR2XXWC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Industry-leading jet performance and design
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15
Above Floor Rough:
No
Application:
Residential
Basin Length:
50-3/10 in
Basin Shape:
Rectangle
Basin Width:
22-2/5 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
Capacity:
53 gal
Collection:
Linea®
Color Finish Category:
Whites
Color Finish Name:
White/Polished Chrome
Control Type:
Electronic
Drain Included:
No
Drain Location:
Left
Drain Opening:
4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Skirted
Material:
Acrylic
NSF Certified:
No
Number of Jets:
8
Number of Occupants:
1
Overall Height:
19 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Linear
Pump Location:
Right
Soaking Depth:
14-1/2 in
UL Listed:
No
Volts:
120V
Weight:
82 lb
cUPC Certified:
No