60 x 32 in. Whirlpool Alcove Bathtub Right Drain in Almond with Polished Chrome
Linea® 60 x 32 in. Whirlpool Alcove Bathtub Right Drain in Almond with Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ultra-low profile SlimPro™ jets
- Slip-resistant bottom
- Sleek linear overflow drain
- Made in the USA
- Exclusive Tru-Level™ self-leveling base for ease of installation
- Customizable intensity and directionality for a personalized hydromassage
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 50-3/10 in
- Basin Shape:
- Rectangle
- Basin Width:
- 22-2/5 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 53 gal
- Collection:
- Linea®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond/Polished Chrome
- Control Type:
- Electronic
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Height:
- 19 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Linear
- Pump Location:
- Left
- Size:
- 66 in x 32 in
- Soaking Depth:
- 14-1/2 in
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 82 lb
- cUPC Certified:
- No