60 x 32 in. Whirlpool Alcove Bathtub Right Drain in Black

You last purchased this on
 
JACUZZI®

Linea® 60 x 32 in. Whirlpool Alcove Bathtub Right Drain in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Linea® 60 x 32 in. Whirlpool Alcove Bathtub Right Drain in Black

  • Fast #
  • Part #JLNS6032WRL2XXBB
  • Item #5079424
  • Manufacturer Part #LNS6032WRL2XXBB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optimal air and water therapy originally invented by Jacuzzi®
  • Specialized whirlpool jets and purposeful placement provide the ideal targeted massage
  • Durable high-gloss acrylic material
  • Exclusive Tru-level® pre-leveled base for ease of installation
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Above Floor Rough:
No
Application:
Residential
Basin Length:
50-3/10 in
Basin Shape:
Rectangle
Basin Width:
22-2/5 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
Capacity:
53 gal
Collection:
Linea®
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Electronic
Drain Included:
No
Drain Location:
Right
Drain Opening:
4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Material:
Acrylic
NSF Certified:
No
Number of Jets:
8
Number of Occupants:
1
Overall Height:
19 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Linear
Pump Location:
Left
Size:
66 in x 32 in
Soaking Depth:
14-1/2 in
UL Listed:
No
Volts:
120V
Weight:
82 lb
cUPC Certified:
No