JACUZZI® Linea® 60 x 32 x 19-1/2 in Whirlpool Alcove Bathtub with Right Drain in Almond

JLNS6032WRL2XXAA

Manufacturer Part #: LNS6032WRL2XXAA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sleek linear overflow drain
  • Ultra-low profile SlimPro™ jets
  • Slip-resistant bottom
  • Customizable intensity and directionality for a personalized hydromassage
  • Exclusive Tru-Level™ self-leveling base for ease of installation
  • Made in the USA

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bathtub Shape
Rectangle
Bathtub Type
Whirlpool
Capacity
53 gal
Collection
Linea®
Drain Location
Right
Height
19-1/2 in
IAPMO Listed
Yes
Installation Type
Skirted
Number Of Jets
8
Pump Location
Left
UL Listed
No
Volts
120V
Width
32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday