Linea® 60 x 36 in. Air Bath Alcove Bathtub with Left Drain in White

Part #JLNS6036ALR2XXW  |  Item #7541650  |  Manufacturer Part #LNS6036ALR2XXW

$ 2,265.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Above Floor Rough: No

Application: Residential

Basin Length: 45 in

Basin Shape: Rectangle

Basin Width: 27 in

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 62 gal

Collection: Linea®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Control Type: Analog

Drain Included: No

Drain Location: Left

Drain Opening: 4 in

GSA Approved: No

Height: 19-1/2 in

IAPMO Listed: No

Installation Type: Skirted

Length: 60 in

Material: Acrylic

NSF Certified: No

Number Of Jets: 32

Overall Height: 19-1/2 in

Overall Length: 60 in

Overall Width: 36 in

Overflow Type: Linear

Pump Location: Right

Size: 60 in x 36 in

Soaking Depth: 15 in

Tub Depth: 18 in

UL Listed: No

Volts: 120V

Weight: 76

Width: 36 in

cUPC Certified: No