Linea® 60 x 36 in. Whirlpool Alcove Bathtub Left Drain in White

Part #JLNS6030WLR2XXWW  |  Item #7099270  |  Manufacturer Part #LNS6030WLR2XXWW

$ 1,999.50 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

Above Floor Rough: No

Application: Residential

BAA Compliant: Yes

Basin Length: 45 in

Basin Shape: Rectangle

Basin Width: 27 in

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

Capacity: 40 gal

Collection: Linea®

Color Finish: White

Color Finish Category: Whites

Control Type: Analog

Drain Included: No

Drain Location: Left

Drain Opening: 4 in

GSA Approved: No

Height: 19-1/2 in

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number Of Jets: 8

Number of Occupants: 1

Overall Height: 19-1/2 in

Overall Length: 60 in

Overall Width: 36 in

Overflow Type: Linear

Pump Location: Right

Size: 60 in x 36 in

Soaking Depth: 15 in

UL Listed: No

Volts: 120V

Weight: 76

cUPC Certified: No