Linea® 66 x 32 in. Soaker Alcove Bathtub Left Drain in White

Part #JLNS6632BLXXXXW  |  Item #7625181  |  Manufacturer Part #LNS6632BLXXXXW

$ 1,203.75 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

Above Floor Rough: No

Application: Residential

Basin Length: 50-3/10 in

Basin Shape: Rectangle

Basin Width: 22-2/5 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 73 gal

Collection: Linea®

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Left

Drain Opening: 4 in

GSA Approved: No

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Origin: Domestic

Overall Height: 19 in

Overall Length: 66 in

Overall Width: 32 in

Overflow Type: Linear

Size: 66 in x 32 in x 19 in

Soaking Depth: 14-1/2 in

UL Listed: No

Weight: 65

cUPC Certified: No