Linea® 66 x 32 in. Soaker Drop-In Bathtub with End Drain in White

Part #JLIN6632BUXXXXW  |  Item #7341096  |  Manufacturer Part #LIN6632BUXXXXW

$ 1,274.25 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 78 gal

Collection: Linea®

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 19 in

Drain Location: End

GSA Approved: No

Height: 22 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

NSF Certified: Yes

Number of Occupants: 1

Overall Length: 66 in

Overall Width: 32 in

Size: 66 in x 32 in

Tub Depth: 19 in

UL Listed: No

Watts: 800

Weight: 64