Linea® 66 x 32 in. Whirlpool Alcove Bathtub Left Drain in Oyster

Part #JLNS6032WLR2HXYY  |  Item #5079434  |  Manufacturer Part #LNS6032WLR2HXYY

$ 2,262.00 EACH
(Pricing is for Oyster)

Color/Finish:
Oyster

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

Above Floor Rough: No

Application: Residential

Basin Length: 50-3/10 in

Basin Shape: Rectangle

Basin Width: 22-2/5 in

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

Capacity: 53 gal

Collection: Linea®

Color Finish: Oyster

Color Finish Category: Neutrals

Control Type: Electronic

Drain Included: No

Drain Location: Left

Drain Opening: 4 in

GSA Approved: No

Height: 19-1/2 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number Of Jets: 8

Number of Occupants: 1

Overall Height: 19 in

Overall Length: 66 in

Overall Width: 32 in

Overflow Type: Linear

Pump Location: Right

Size: 66 in x 32 in

Soaking Depth: 14-1/2 in

UL Listed: No

Volts: 120V

Weight: 82

cUPC Certified: No