Linea® Plastic Toe-Tap Drain in Oil Rubbed Bronze

Part #JMF35845  |  Item #5079439  |  Manufacturer Part #MF35845

$ 134.25 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Ergonomic design cradles the bather in a comfortable position

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: Yes

Brand Model Compatibility: Linea™

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Linea®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Connecting Pipe: No Piping

Drain Body Material: Plastic

End Connection 1: NPT

End Connections: NPT

Height: 25-1/4 in

IAPMO Listed: Yes

Length: 17-1/2 in

Material: Plastic

Material Type: PVC

NSF Certified: Yes

Thread Type: IPT

Watts: 800

Weight: 3

Width: 5 in