22 in. Plastic Toe-Tap Drain in Polished Nickel

You last purchased this on
 
JACUZZI®

Linear™ 22 in. Plastic Toe-Tap Drain in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Linear™ 22 in. Plastic Toe-Tap Drain in Polished Nickel

  • Fast #
  • Part #JMF35824
  • Item #7180866
  • Manufacturer Part #MF35824
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • Balanced 360? balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Linear™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Connecting Pipe:
Rigid
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Gauge (metal):
1.5 ga
Height:
25-1/4 in
IAPMO Listed -:
Yes
Length:
17-1/2 in
NSF Certified:
Yes
Trim Only:
No
Tub Depth:
22 in
WaterSense Labeled:
No
Weight:
3 lb
Width:
5 in