JACUZZI®

Linea® Plastic Toe-Tap Drain in Polished Nickel

Part #JMF35824  |  Manufacturer Part #MF35824

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: Yes

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Linea®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: No Piping

Drain Body Material: Plastic

Height: 25-1/4 in

IAPMO Listed: Yes

Length: 17-1/2 in

Material: Plastic

Material Type: PVC

NSF Specifications: Yes

Watts: 800

Weight: 3

Width: 5 in