Jacuzzi Luxura® 60 x 32 in. Acrylic Rectangle Drop-In or Skirted Bathtub with Right Drain

JLXS6032BRXXXX

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable high-gloss acrylic material
  • Ergonomic designs cradle the bather
  • Hot water immersion has proven hydrotherapeutic powers
  • IAPMO/cUPC certified to stringent ANSI standards
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Limited Lifetime Warranty

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
50 gal
Collection
Luxura®
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
21-1/4 in
Drain Location
End
GSA Approved
No
Height
20-1/4 in
IAPMO Listed
No
Installation Type
Skirted
Length
60 in
Material
Acrylic
NSF Specifications
Yes
Tub Depth
21-1/4 in
UL Listed
No
Watts
800
Weight
75
Width
32 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday