Luxura® 60 x 32 in. Whirlpool Drop-In Bathtub with End Drain in Black

Part #JLUX6032WLR2CHB  |  Item #4578117  |  Manufacturer Part #LUX6032WLR2CHB

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 50 gal

Collection: Luxura®

Color Finish: Black

Color Finish Category: Blacks

Configuration: Whirlpool

Depth: 16 in

Drain Location: End

Height: 20-1/4 in

IAPMO Listed: No

Installation Type: Alcove

Material: Acrylic

NSF Certified: Yes

Number Of Jets: 8

Overall Length: 60 in

Overall Width: 32 in

Pump Location: Right

Size: 60 in x 32 in

UL Listed: No

Volts: 120V

Watts: 800

Weight: 80