Luxura® 66 x 34 in. Whirlpool Drop-In Bathtub with End Drain in White

Part #JLUX6634WLR2HXW  |  Item #4577860  |  Manufacturer Part #LUX6634WLR2HXW

$ 2,309.96 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 58 gal

Collection: Luxura®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 21-1/4 in

Drain Location: End

Height: 20 in

IAPMO Listed: No

Installation Type: Alcove

Material: Acrylic

NSF Certified: Yes

Number Of Jets: 8

Number of Occupants: 1

Overall Length: 66 in

Overall Width: 34 in

Pump Location: Right

Size: 66 in x 34 in

Tub Depth: 21-1/4 in

UL Listed: No

Volts: 120V

Watts: 800

Weight: 90