Majora® 42 in. 70 gal Acrylic Skirted Rectangle Whirlpool Bathtub with Left Drain with End Drain in White

Part #JMJS7242WLR2HXW  |  Item #4577738  |  Manufacturer Part #MJS7242WLR2HXW

$ 2,567.00 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: JACUZZI® Majora® 42 in. 70 gal Acrylic Skirted Rectangle Whirlpool Bathtub with Left Drain with End Drain in White / $2,567.00

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 70 gal

Collection: Majora®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 21-1/4 in

Drain Location: End

Height: 19-3/4 in

IAPMO Listed: Yes

Installation Type: Skirted

Length: 72 in

Material: Acrylic

NSF Certified: Yes

Number Of Jets: 8

Number of Handles: Two Handle

Number of Occupants: 1

Pump Location: Right

Size: 72 in x 42 in

Tub Depth: 21-1/4 in

UL Listed: No

Volts: 120V

Watts: 800

Weight: 138

Width: 42 in