72 in. x 42 in. Whirlpool Alcove Bathtub with Left Drain in White

You last purchased this on
 
JACUZZI®

Majora® 72 in. x 42 in. Whirlpool Alcove Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Majora® 72 in. x 42 in. Whirlpool Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #JMJS7242WLR2XXW
  • Item #656911
  • Manufacturer Part #MJS7242WLR2XXW
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Industry-leading jet performance and design
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
70 gal
Collection:
Majora®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
IAPMO Listed -:
Yes
Installation Type:
Skirted
Material:
Acrylic
NSF Certified:
Yes
Number of Jets:
8
Number of Occupants:
1
Overall Height:
19-3/4 in
Overall Length:
72 in
Overall Width:
42 in
Pump Location:
Right
Tub Depth:
21-1/4 in
UL Listed:
No
Volts:
120V
Watts:
800 W
Weight:
138 lb