72 x 42 in. Acrylic Rectangle Skirted Air Bathtub with Right Drain and J2 Basic Control in Oyster

You last purchased this on
 
JACUZZI®

Majora® 72 x 42 in. Acrylic Rectangle Skirted Air Bathtub with Right Drain and J2 Basic Control in Oyster

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Majora® 72 x 42 in. Acrylic Rectangle Skirted Air Bathtub with Right Drain and J2 Basic Control in Oyster

  • Fast #
  • Part #JMJS7242ARL2XXY
  • Item #4777162
  • Manufacturer Part #MJS7242ARL2XXY
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oyster Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360? balanced air flow system for a whole body experience
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
70 gal
Collection:
Majora®
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Configuration:
Whirlpool
Depth:
21-1/4 in
Drain Location:
Right
Height:
19-3/4 in
IAPMO Listed -:
No
Installation Type:
Skirted
Length:
72 in
Material:
Acrylic
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Occupants:
1
Overall Length:
72 in
Overall Width:
42 in
Pump Location:
Left
Size:
72 in x 42 in
Tub Depth:
21-1/4 in
UL Listed:
No
Volts:
120V
Watts:
800 W
Weight:
108 lb
Width:
42 in