Majora® 72 x 42 in. Acrylic Rectangle Skirted Bathtub with Right Drain in Black

Part #JMJ27242BRXXXXB  |  Item #4777053  |  Manufacturer Part #MJ27242BRXXXXB

$ 1,345.81 EACH
(Pricing is for Black)

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 70 gal

Collection: Majora®

Color Finish: Black

Color Finish Category: Blacks

Configuration: Soaker

Depth: 21-1/4 in

Drain Location: End

GSA Approved: No

Height: 19-3/4 in

IAPMO Listed: No

Installation Type: Skirted

Length: 72 in

Material: Acrylic

NSF Certified: Yes

Number of Handles: Two Handle

Number of Occupants: 1

Size: 72 in x 42 in

Tub Depth: 21-1/4 in

UL Listed: No

Watts: 800

Weight: 90

Width: 42 in