Majora® 72 x 42 in. Soaker Alcove Bathtub Left Drain in White

Part #JMJS7242BLXXXXW  |  Item #638394  |  Manufacturer Part #MJS7242BLXXXXW

$ 1,152.60 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

Above Floor Rough: No

Application: Residential

Basin Shape: Oval

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 70 gal

Collection: Majora®

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Left

GSA Approved: No

Height: 19-3/4 in

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Overall Height: 20 in

Overall Length: 72 in

Overall Width: 42 in

Overflow Type: Round

Size: 72 in x 42 in

Soaking Depth: 15-5/8 in

UL Listed: No

Weight: 90

cUPC Certified: No