JACUZZI® Metal Drain Alignment Kit

JMZ20000

Manufacturer Part #: MZ20000

Material

Plastic

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

SPECIFICATIONS

Drain Component Type
Drain Trim Kit
Height
4-7/10 in
IAPMO Listed
No
NSF Certified
No
Trim Ring
No
Type
Drain Alignment Kit
Weight
4
Width
10-1/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday