JACUZZI®
Mito™ 60 in. Tub Apron in White
Part #JF955959 | Item #330024 | Manufacturer Part #F955959
Product Details
- Balanced 360˚ balanced air flow system for a whole body experience
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
ANSI Specifications: Yes
ASME Specifications: Yes
CARB OTC LEED Compliant: No
CSA Certified: Yes
Collection: Mito™
Color Finish: White
Color Finish Category: Whites
GSA Approved: No
Height: 1 in
IAPMO Listed: No
Length: 60 in
Material: Acrylic
NSF Certified: Yes
Watts: 800
Weight: 8
Width: 21 in