JACUZZI® Mito™ 60 x 42 in. Acrylic Rectangle Drop-In Air Bathtub with Center Drain and J2 Basic Control in Oyster

JMIT6042ACL2XXY

Manufacturer Part #: MIT6042ACL2XXY

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
62 gal
Collection
Mito™
Color Finish
Oyster
Color Finish Category
Neutrals
Configuration
Whirlpool
Depth
21-1/4 in
Drain Location
Center
Height
21 in
IAPMO Listed
No
Installation Type
Drop-in
Length
60 in
Material
Acrylic
NSF Specifications
Yes
Tub Depth
21-1/4 in
UL Listed
No
Volts
120V
Watts
800
Weight
109
Width
42 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday