JACUZZI®

Nova™ 60 x 36 in. Acrylic Rectangle Skirted Air Bathtub with Right Drain and J2 Basic Control in Black

Part #JNOV6036ARL2XXB  |  Manufacturer Part #NOV6036ARL2XXB

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 42 gal

Collection: Nova™

Color Finish: Black

Color Finish Category: Blacks

Configuration: Whirlpool

Depth: 21-1/4 in

Drain Location: End

Height: 19-1/4 in

IAPMO Listed: No

Installation Type: Drop-in

Length: 60 in

Material: Acrylic

NSF Specifications: Yes

Number of Handles: Two Handle

Pump Location: Left

Tub Depth: 21-1/4 in

UL Listed: No

Volts: 120V

Watts: 800

Weight: 78

Width: 36 in