JACUZZI® Nova™ 60 x 36 in. Acrylic Rectangle Skirted Whirlpool Bathtub with Left Drain and J2 Basic Control

JNVS6036WLR2XX

Manufacturer Part #: NVS6036WLR2XXW

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • Original JACUZZI invented optimal air and water therapy

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
42 gal
Collection
Nova™
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Depth
21-1/4 in
Drain Location
End
Height
19-1/4 in
IAPMO Listed
No
Installation Type
Skirted
Length
60 in
Material
Acrylic
NSF Specifications
Yes
Number Of Jets
8
Number of Handles
Two Handle
Tub Depth
21-1/4 in
UL Listed
No
Volts
120V
Watts
800
Weight
98
Width
36 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday