JACUZZI®

Nova™ 60 x 36 in. Acrylic Rectangle Skirted Whirlpool Bathtub with Right Drain and J2 Basic Control in White

Part #JNOV6036WRL2HXW  |  Manufacturer Part #NOV6036WRL2HXW

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 42 gal

Collection: Nova™

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 21-1/4 in

Drain Location: End

Height: 19-1/4 in

IAPMO Listed: No

Installation Type: Drop-in

Length: 60 in

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 8

Number of Handles: Two Handle

Pump Location: Left

Tub Depth: 21-1/4 in

UL Listed: No

Volts: 120V

Watts: 800

Weight: 83

Width: 36 in