60 x 42 in. Acrylic Rectangle Skirted Whirlpool Bathtub with Right Drain and J2 Basic Control in Black
Nova™ 60 x 42 in. Acrylic Rectangle Skirted Whirlpool Bathtub with Right Drain and J2 Basic Control in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Limited Lifetime Warranty
- Industry-leading jet performance and design
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 54 gal
- Collection:
- Nova™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Configuration:
- Whirlpool
- Depth:
- 21-1/4 in
- Drain Location:
- Right
- Height:
- 18-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Pump Location:
- Left
- Size:
- 60 in x 42 in
- Tub Depth:
- 21-1/4 in
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 800 W
- Weight:
- 100 lb
- Width:
- 42 in