JACUZZI®

Nova™ 72 x 36 in. Acrylic Rectangle Drop-In or Skirted Bathtub with Right Drain in Oyster

Part #JNVS7236BRXXXXY  |  Manufacturer Part #NVS7236BRXXXXY

Color/Finish:
Oyster

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 56 gal

Collection: Nova™

Color Finish: Oyster

Color Finish Category: Neutrals

Configuration: Soaker

Depth: 21-1/4 in

Drain Location: End

GSA Approved: No

Height: 19 in

IAPMO Listed: Yes

Installation Type: Skirted

Length: 72 in

Material: Acrylic

NSF Specifications: Yes

Number of Handles: Two Handle

Tub Depth: 21-1/4 in

UL Listed: No

Watts: 800

Weight: 80

Width: 36 in