NW50818 Round Freestanding Filler Brushed Bronze

Part #JNW50818  |  Item #7928386  |  Manufacturer Part #NW50818

$ 782.60 EACH

Type:

JNW50818
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Solid brass construction with polished chrome finish
  • Ceramic cartridge included
  • Hand shower included
  • Floor mount installation faucet mounts to the floor extending up to the tub fixture
  • Limited Lifetime Warranty
  • Please note that this product is not suitable for installation in concrete floors
  • Lever style handle

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: Yes

ASME Specifications: Yes

CSA Certified: Yes

Color Finish: Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 12-1/8 in

Faucet Mount: Freestanding

Flow Rate: 2.4 gpm

Handle Length in : 50-1/2 in

Hardware Included: Yes

Height: 43-1/4 in

Installation Type: Floor Mount

Lead Law Compliant: Yes

Length: 12-13/100 in

Material: Metal

Number of Handles: Single Handle

Spout Height: 34-8/25 in

Spout Reach: 8-33/50 in

Spout Type: High Arc

Type: JNW50818

Weight: 27.51

Width: 8-3/4 in