0 items

Jacuzzi PVC Drain Kit

JDA348

Color Finish

Starting at $212.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Cable Length ft
2.16 ft
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
2-3/8 in
IAPMO Listed
Yes
Length
19-1/2 in
Material
Plastic
Material Type
PVC
NSF Certified
No
NSF Specifications
No
Watts
800
Width
13-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday