JACUZZI® Riva® 62 x 43 in. Acrylic Oval Drop-In or Undermount Air Bathtub with Left Drain and J2 Basic Control in Oyster

JRIV6243ALR2XXY

Manufacturer Part #: RIV6243ALR2XXY

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
Bathtub Shape
Oval
CSA Certified
Yes
Capacity
54 gal
Collection
Riva®
Configuration
Whirlpool
Depth
21-1/4 in
Drain Location
End
Height
19 in
IAPMO Listed
No
Installation Type
Drop-in, Undermount
NSF Specifications
Yes
Pump Location
Right
UL Listed
No
Volts
120V
Watts
800
Weight
89
Width
43 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday