Jacuzzi Riva® 62 x 43 in. Acrylic Oval Drop-In or Undermount Whirlpool Bathtub with Right Drain and J2 Basic Control

JRIV6243WRL2XX

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • Original JACUZZI invented optimal air and water therapy

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
54 gal
Collection
Riva®
Color Finish
Oyster
Color Finish Category
Neutrals
Configuration
Whirlpool
Depth
21-1/4 in
Drain Location
End
Height
19 in
IAPMO Listed
No
Installation Type
Drop-in, Undermount
Length
62 in
Material
Acrylic
NSF Specifications
Yes
Number Of Jets
8
Tub Depth
21-1/4 in
UL Listed
No
Volts
120V
Watts
800
Weight
98
Width
43 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday