JACUZZI®

Riva® 62 x 43 in. Whirlpool Drop-In Bathtub with End Drain in Black

Part #JRIV6243WLR2CHB  |  Manufacturer Part #RIV6243WLR2CHB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 54 gal

Collection: Riva®

Color Finish: Black

Color Finish Category: Blacks

Configuration: Whirlpool

Depth: 21-1/4 in

Drain Location: End

Height: 19 in

IAPMO Listed: No

Installation Type: Drop-in, Undermount

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 8

Overall Length: 62 in

Overall Width: 43 in

Pump Location: Right

Size: 62 in x 43 in

Tub Depth: 21-1/4 in

UL Listed: No

Volts: 120V

Watts: 800

Weight: 98